CHP60B225X9 - CH Pon Loadcntr 225A Main BRKR 60 Space

Eaton

  • $1542.57 (Each)
  • $1,542.57 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP60B225X9
Manufacturer
Eaton
Manufacturer's Part Number
CHP60B225X9
Description
CH Pon Loadcntr 225A Main BRKR 60 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 225 A, X9, Copper, X9, Nema 1, Metallic, 25 Kaic, CSR, 120, 60, Three-Wire, Single-Phase, #2 Awg-300 Kcmil, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786679189672 / 00786679189672
Weight per unit
32.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,542.57 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
CHP60B225X9 - Specification Sheet
Images
 
 
CHP60B225X9 - Small Image
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Large Image
 
CHP60B225X9 - Video
Brochures
 
 
CHP60B225X9 - Brochure
Other Links
 
 
CHP60B225X9 - Other
 
CHP60B225X9 - Other
 
CHP60B225X9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
225
interrupt rating
25
Cover Type
X9
Dimensions and Weight
Height
3.88
Depth
45
Width
14.31
Size
X9
Descriptions
Description
CH PON LOADCNTR 225A MAIN BRKR 60 SPACE
Product Type
CH Pon LC, 225A, MB, 60SP
extra long description
ETN CHP60B225X9 CH PON LC, 225A, MB
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
PON
Long Description
Eaton CH main breaker loadcenters,PON,Main breaker,225 A,X9,Copper,X9,NEMA 1,Metallic,25 kAIC,CSR,120,60,Three-wire,Single-phase,#2 AWG-300 kcmil,120/240 V
Additional Information
media
Yes
number of spaces
60
Manufacturer Information
Manufacturers Part Number
CHP60B225X9
Brand
Eaton
GTIN
00786679189672
UPC
786679189672
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
32.4
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat