CHPL225 - 225A Main Lug Kit For CH Pon Convertible LC #4-300

Eaton

  • $205.58 (Each)
  • $205.58 (Each)

  • $10,279.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPL225
Manufacturer
Eaton
Manufacturer's Part Number
CHPL225
Description
225A Main Lug Kit For CH Pon Convertible LC #4-300
Eaton Field Installation Kits and Parts, Main Lug Kit For CH Plug-On Neutral Convertible Loadcenter, Accessory, Black, CH Pon Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689056575 / 00786689056575
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.58 (Each)
Standard Packaging
$10,279.00 (Per 50)
Resources
Images
 
 
CHPL225 - Small Image
 
CHPL225 - Large Image
 
CHPL225 - Large Image
 
CHPL225 - Large Image
 
CHPL225 - Large Image
 
CHPL225 - Video
Attachments
 
 
CHPL225 - Specification Sheet
Brochures
 
 
CHPL225 - Brochure
Other Links
 
 
CHPL225 - Other
 
CHPL225 - Other
 
CHPL225 - Other
 
CHPL225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
225A MAIN LUG KIT FOR CH PON CONVERTIBLE LC #4-300
Product Type
225A Main Lug Kit, CH Pon Conv LC #4-300
extra long description
ETN CHPL225 225A MAIN LUG KIT,CH PO
Long Description
Eaton Field Installation Kits and Parts,Main lug kit for CH plug-on neutral convertible loadcenter,Accessory,Black,CH PON Loadcenters
Special Features
Filler plate cover replacement latch
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
5.7000 IN X 1.8000 IN X 1.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPL225
GTIN
00786689056575
UPC
786689056575
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat