CHPSF225 - 225A Sub Feed Lug Kit For CH Pon LC #4-300kcmil

Eaton

  • $85.21 (Each)
  • $85.21 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPSF225
Manufacturer
Eaton
Manufacturer's Part Number
CHPSF225
Description
225A Sub Feed Lug Kit For CH Pon LC #4-300kcmil
Eaton Field Installation Kits and Parts, Sub Feed Lug Kit For CH Loadcenters, Accessory, Black, CH Pon Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689056582 / 00786689056582
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.21 (Each)
Resources
Images
 
 
CHPSF225 - Large Image
 
CHPSF225 - Small Image
 
CHPSF225 - Video
Attachments
 
 
CHPSF225 - Specification Sheet
Brochures
 
 
CHPSF225 - Brochure
Other Links
 
 
CHPSF225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
225A SUB FEED LUG KIT FOR CH PON LC #4-300KCMIL
Product Type
225A Sub Feed Lug, CH Pon LC #4-300kcmil
extra long description
ETN CHPSF225 225A SUB FEED LUG, CH
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton Field Installation Kits and Parts,Sub feed lug kit for CH loadcenters,Accessory,Black,CH PON Loadcenters
Special Features
Filler plate cover replacement latch
Additional Information
media
Yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPSF225
GTIN
00786689056582
UPC
786689056582
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat