CHPX0AS - CH Pon Surface Cover For LCS 125A and Below Box Si

Eaton

  • $65.02 (Each)
  • $65.02 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPX0AS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX0AS
Description
CH Pon Surface Cover For LCS 125A and Below Box Si
Eaton CH Indoor Combination Cover, Surface or Flush Universalapplications, Type CH Indoor Combination Cover, 125 A, X0, Sandlewood, Nema 1, CH, Surface, Flush, 12 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162276 / 00786689162276
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.02 (Each)
Resources
Images
 
 
CHPX0AS - Small Image
 
CHPX0AS - Large Image
 
CHPX0AS - Video
Attachments
 
 
CHPX0AS - Specification Sheet
Brochures
 
 
CHPX0AS - Brochure
Other Links
 
 
CHPX0AS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR LCS 125A AND BELOW BOX SI
Product Type
CH Pon Surface CVR For LCS 125A Box X0
extra long description
ETN CHPX0AS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Indoor Combination Cover,Surface or flush universalapplications,Type CH indoor combination cover,125 A,X0,Sandlewood,NEMA 1,CH,Surface, flush,12 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Surface or flush universalapplications
Additional Information
media
Yes
dimensions
1.0000 IN X 14.3100 IN X 16.7500 IN
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX0AS
GTIN
00786689162276
UPC
786689162276
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
5.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat