CHPX2AFSPRK - Indoor Combination Cover- Logo MR Sparky

Eaton

  • $147.55 (Each)
  • $147.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPX2AFSPRK
Manufacturer
Eaton
Manufacturer's Part Number
CHPX2AFSPRK
Description
Indoor Combination Cover- Logo MR Sparky
Eaton CH Indoor Combination Cover- Logo MR Sparky, Flush-Mount Applications, 125 A, X2, White, Nema 1, Flush, 24 Spaces, Plug On Neutral, CH Breakers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689728588 / 00786689728588
Weight per unit
7.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.55 (Each)
Resources
Attachments
 
 
CHPX2AFSPRK - Specification Sheet
Images
 
 
CHPX2AFSPRK - Large Image
 
CHPX2AFSPRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
INDOOR COMBINATION COVER- LOGO MR SPARKY
Product Type
Contractor Branded Size X2 CVR For CH LC
extra long description
ETN CHPX2AFSPRK CONTRACTOR BRANDED
Long Description
Eaton CH Indoor Combination Cover- Logo Mr Sparky,Flush-mount applications,125 A,X2,White,NEMA 1,Flush,24 Spaces,Plug On Neutral,CH Breakers
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 15.3100 IN X 22.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
CHPX2AFSPRK
Brand
Eaton
GTIN
00786689728588
UPC
786689728588
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
7.4
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat