CHPX6LS - CH Pon Surface Cover For 150A or Greater Mlo LC X6

Eaton

  • $125.60 (Each)
  • $125.60 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CHPX6LS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX6LS
Description
CH Pon Surface Cover For 150A or Greater Mlo LC X6
Eaton CH Surface Cover, Type CH Surface Cover, 225 A, X6, Sandlewood, 34 In, 15 In, Nema 1, Steel, CH, Surface, Single-Pole, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Categories
Load Centers & Accessories - Load Center Covers
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162474 / 00786689162474
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.60 (Each)
Resources
Images
 
 
CHPX6LS - Small Image
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Video
Attachments
 
 
CHPX6LS - Specification Sheet
Brochures
 
 
CHPX6LS - Brochure
Other Links
 
 
CHPX6LS - Other
 
CHPX6LS - Other
 
CHPX6LS - Other
 
CHPX6LS - Other
Features
Material
Steel
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER MLO LC X6
Long Description
Eaton CH Surface Cover,Type CH surface cover,225 A,X6,Sandlewood,34 in,15 in,NEMA 1,Steel,CH,Surface,Single-pole,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Product Type
CH Pon Surface CVR For 225A Mlo LC, X6
extra long description
ETN CHPX6LS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 14.3100 IN X 34.1200 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX6LS
GTIN
00786689162474
UPC
786689162474
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CHPX6LS.
Jump To:

Accessories

These accessories can make CHPX6LS more useful, versatile, or visually appealing.

Eaton CH Flush Cover, Flush-Mountapplications, Type CH Flush Cover, 225 A, X6, S...
  • Our Part #: CHPX6LF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHPX6LF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.40) ·
CHPX6LF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.40

Each

QTY:
Each
Add
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Me...
  • Our Part #: CHP42L225X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42L225X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($280.81) ·
CHP42L225X6 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$280.81

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CHPX6LS, providing enhanced or expanded functionality.

Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Me...
  • Our Part #: CHP42L225X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP42L225X6
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($280.81) ·
CHP42L225X6 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$280.81

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.80) · 50 ($599.00) ·
CHF120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.98

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF230
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF230
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.85) · 25 ($629.25) ·
CHF230 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.17

Each

QTY:
Each
Add
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fi...
  • Our Part #: 106S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 106-S
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($107.45) ·
106S - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$214.90

Per 100

QTY:
Each
Add
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF250
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($141.50) · 25 ($707.50) ·
CHF250 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$28.30

Each

QTY:
Each
Add
Eaton CH Flush Cover, Flush-Mountapplications, Type CH Flush Cover, 225 A, X6, S...
  • Our Part #: CHPX6LF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHPX6LF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($93.40) ·
CHPX6LF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$93.40

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds