CHPX6LS - CH Pon Surface Cover For 150A or Greater Mlo LC X6

Eaton

  • $125.60 (Each)
  • $125.60 (Each)

Availability: In Stock Locally
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
CHPX6LS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX6LS
Description
CH Pon Surface Cover For 150A or Greater Mlo LC X6
Eaton CH Surface Cover, Type CH Surface Cover, 225 A, X6, Sandlewood, 34 In, 15 In, Nema 1, Steel, CH, Surface, Single-Pole, 32 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162474 / 00786689162474
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.60 (Each)
Resources
Attachments
 
 
CHPX6LS - Specification Sheet
Images
 
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Large Image
 
CHPX6LS - Video
Brochures
 
 
CHPX6LS - Brochure
Other Links
 
 
CHPX6LS - Other
 
CHPX6LS - Other
 
CHPX6LS - Other
 
CHPX6LS - Other
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
Steel
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER MLO LC X6
Product Type
CH Pon Surface CVR For 225A Mlo LC, X6
extra long description
ETN CHPX6LS CH PON SURFACE CVR FOR
Long Description
Eaton CH Surface Cover,Type CH surface cover,225 A,X6,Sandlewood,34 in,15 in,NEMA 1,Steel,CH,Surface,Single-pole,32 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
1.0000 IN X 14.3100 IN X 34.1200 IN
media
Yes
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHPX6LS
GTIN
00786689162474
UPC
786689162474
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat