CHPX6NS - CH Pon Surface Cover For 150A or Greater Convertib

Eaton

  • $113.87 (Each)
  • $113.87 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPX6NS
Manufacturer
Eaton
Manufacturer's Part Number
CHPX6NS
Description
CH Pon Surface Cover For 150A or Greater Convertib
Eaton CH Surface Cover, Surface or Flush Universalapplications, Type CH Surface Cover, 225 A, X6, Sandlewood, Nema 1, CH, Surface, Flush, 42 Spaces, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786689162436 / 00786689162436
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.87 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
CHPX6NS - Small Image
 
CHPX6NS - Large Image
 
CHPX6NS - Video
Brochures
 
 
CHPX6NS - Brochure
Other Links
 
 
CHPX6NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Sandalwood
Dimensions and Weight
Size
CH - 3/4 in - plug on neutral
Descriptions
Description
CH PON SURFACE COVER FOR 150A OR GREATER CONVERTIB
Product Type
CH Pon Surface CVR For 200A Conv LC, X6
extra long description
ETN CHPX6NS CH PON SURFACE CVR FOR
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH Surface Cover,Surface or flush universalapplications,Type CH surface cover,225 A,X6,Sandlewood,NEMA 1,CH,Surface, flush,42 Spaces,CH - 0.75 in - Plug On Neutral,CH Breakers,120/240 V
Special Features
Surface or flush universalapplications
Additional Information
dimensions
1.0000 IN X 14.3100 IN X 34.1200 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX6NS
GTIN
00786689162436
UPC
786689162436
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Accessory
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Residential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
6 View Store
Houston RDC
2 View Store

A-L

Location Stock Available
Baytown
2 View Store
Galveston
2 View Store

* All prices subject to change.

Begin Live Chat