CHPX7GC4119 - Goof Collar For CHP LC Size X7

Eaton

  • $263.65 (Each)
  • $263.65 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CHPX7GC4119
Manufacturer
Eaton
Manufacturer's Part Number
CHPX7GC4119
Description
Goof Collar For CHP LC Size X7
Goof Collar For CHP Loadcenters In Size X7 Enclosure
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689324469 / 00786689324469
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.65 (Each)
Resources
Images
 
 
CHPX7GC4119 - Small Image
 
CHPX7GC4119 - Large Image
Attachments
 
 
CHPX7GC4119 - Specification Sheet
Brochures
 
 
CHPX7GC4119 - Brochure
Other Links
 
 
CHPX7GC4119 - Other
Dimensions and Weight
Height
0.2
Width
19
Depth
41
Descriptions
Product Type
CH Loadcenter Goof Collars
Description
GOOF COLLAR FOR CHP LC SIZE X7
extra long description
ETN CHPX7GC4119 CH Loadcenter Goof
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Goof Collar for CHP Loadcenters in Size X7 Enclosure
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPX7GC4119
GTIN
00786689324469
UPC
786689324469
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.