CHPZ32N225R - CH Loadcenter W Surge Provision Single Phase, 225

Eaton

  • $880.81 (Each)
  • $880.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHPZ32N225R
Manufacturer
Eaton
Manufacturer's Part Number
CHPZ32N225R
Description
CH Loadcenter W Surge Provision Single Phase, 225
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible, 32 Spaces, Box Size X7R, Outdoor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689728441 / 00786689728441
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$880.81 (Each)
Resources
360 Images
 
 
CHPZ32N225R - 360 Image
Images
 
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Large Image
 
CHPZ32N225R - Small Image
 
CHPZ32N225R - Video
Other Links
 
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
 
CHPZ32N225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Depth
37
Height
5.19
Descriptions
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Description
CH LOADCENTER W SURGE PROVISION SINGLE PHASE, 225
extra long description
ETN CHPZ32N225R CH PON LOADCENTER W
Product Type
CH Pon Loadcenter With Prov For Surge
Long Description
Eaton CH surge loadcenter w Surge provision, single phase, 225A, convertible, 32 spaces, Box size X7R, Outdoor
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHPZ32N225R
GTIN
00786689728441
UPC
786689728441
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat