CHQ140 - Type CHQ Classified BRKR 40A/1 Pole 120/240V 10K

Eaton

  • $16.95 (Each)
  • $16.95 (Each)
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
CHQ140
Manufacturer
Eaton
Manufacturer's Part Number
CHQ140
Description
Type CHQ Classified BRKR 40A/1 Pole 120/240V 10K
3/4" Thermal Magnetic Circuit Breakers, Type CHQ 3/4-Inch Classified Replacement Breaker, 40 A, 10 Kaic, Single-Pole, 120/240V, CHQ, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHQ, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
782113010861 / 00782113010861
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.95 (Each)
Resources
Attachments
 
 
CHQ140 - Specification Sheet
Images
 
 
CHQ140 - Large Image
 
CHQ140 - Large Image
 
CHQ140 - Large Image
 
CHQ140 - Small Image
Other Links
 
 
CHQ140 - Other
 
CHQ140 - Other
 
CHQ140 - Other
Brochures
 
 
CHQ140 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE CHQ CLASSIFIED BRKR 40A/1 POLE 120/240V 10K
Features
Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty.
Long Description
3/4" Thermal magnetic circuit breakers,Type CHQ 3/4-Inch classified replacement breaker,40 A,10 kAIC,Single-pole,120/240V,CHQ,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHQ,Type CH Loadcenters
Product Type
CHQ Classified BRKR 40A/1P 120/240V 10K
extra long description
ETN CHQ140 CHQ Classified BRKR 40A/
Additional Information
dimensions
2.5000 IN X 0.8000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHQ140
GTIN
00782113010861
UPC
782113010861
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
3/4" Thermal magnetic circuit breakers
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHQ140.
Jump To:

Cross Referenced

These items are similar to CHQ140 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ140 Eaton 00782113010861
QO140 Schneider Electric 00785901400189

* All prices subject to change.

Begin Live Chat