CHR1G7N7NS - Metered Ringless Surf Pop (1) 14-50R (2) 5-20r2gfi

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR1G7N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR1G7N7NS
Description
Metered Ringless Surf Pop (1) 14-50R (2) 5-20r2gfi
Metered Ringless, 25.4000 CM Overall Length, 19.6850 CM Overall Width, 79.3750 CM Overall Height, Surface Mount, 27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114239834 / 00782114239834
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
CHR1G7N7NS - Other
 
CHR1G7N7NS - Other
 
CHR1G7N7NS - Other
 
CHR1G7N7NS - Other
 
CHR1G7N7NS - Other
Attachments
 
 
CHR1G7N7NS - Specification Sheet
Images
 
 
CHR1G7N7NS - Small Image
 
CHR1G7N7NS - Large Image
 
CHR1G7N7NS - Large Image
 
CHR1G7N7NS - Large Image
 
CHR1G7N7NS - Large Image
 
CHR1G7N7NS - Large Image
 
CHR1G7N7NS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
25.4000 cm
Width
10
Depth
31.25
Height
7.75
Descriptions
Product Type
Metered Ringless
Long Description
Metered Ringless, 25.4000 cm Overall Length, 19.6850 cm Overall Width, 79.3750 cm Overall Height, Surface Mount, 27 lb/EA
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Short Description
Metered Ringless, NEMA 14-50R, NEMA 5-20R2GFI
Special Features
Metered Ringless Surf Pop Gfi
Description
METERED RINGLESS SURF POP (1) 14-50R (2) 5-20R2GFI
Additional Information
for use with
Temporary Power/RV Park
Standards Met
UL Listed File E163588;UL Listed 231
Made in USA
yes
Overall Width
19.6850 cm
Overall Height
79.3750 cm
Mounting Type
Surface Mount
Enclosure Type
NEMA 14-50R;NEMA 5-20R2GFI
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHR1G7N7NS
GTIN
00782114239834
UPC
782114239834
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
27 lb/EA
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHR1G7N7NS.
Jump To:

Similar Items

Similar items are close alternatives to CHR1G7N7NS, though they may not be 100% alike.

Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non...
  • Our Part #: CHR1G9N9NS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHR1G9N9NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($737.56) ·
CHR1G9N9NS - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$737.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat