CHR3G9N9NS - Metered-Ringless Pop Surface

Eaton

  • $826.71 (Each)
  • $826.71 (Each)
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
CHR3G9N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHR3G9N9NS
Description
Metered-Ringless Pop Surface
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: Non-GND Fault, Weather and Tamper Resist Center and Right Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 14-30R, Right: Nema 5-20R2GFI WR TR, Ringless
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786685552743 / 00786685552743
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$826.71 (Each)
Resources
Other Links
 
 
CHR3G9N9NS - Other
 
CHR3G9N9NS - Other
 
CHR3G9N9NS - Other
 
CHR3G9N9NS - Other
 
CHR3G9N9NS - Other
 
CHR3G9N9NS - Other
Brochures
 
 
CHR3G9N9NS - Brochure
Attachments
 
 
CHR3G9N9NS - Specification Sheet
Images
 
 
CHR3G9N9NS - Large Image
 
CHR3G9N9NS - Large Image
 
CHR3G9N9NS - Large Image
 
CHR3G9N9NS - Large Image
 
CHR3G9N9NS - Large Image
 
CHR3G9N9NS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.0000
Depth
31.0000
Height
7.5000
Descriptions
Description
METERED-RINGLESS POP SURFACE
extra long description
ETN CHR3G9N9NS METERED-RINGLESS POP
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Metered-Ringless Pop, Surface
Long Description
Eaton pedestal mount metered, Pos 1: Gnd fault, Pos 2: Non-gnd fault, Pos 3: Non-gnd fault, Weather and tamper resist center and right receptacle, Center: NEMA 5-20R2GFI WR TR, Left: NEMA 14-30R, Right: NEMA 5-20R2GFI WR TR, Ringless
Special Features
Water and tamper resistant center/right receptacle
Additional Information
dimensions
31.0000 IN X 10.0000 IN X 7.5000 IN
Manufacturer Information
Manufacturers Part Number
CHR3G9N9NS
Brand
Eaton
GTIN
00786685552743
UPC
786685552743
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat