CHR8N8NSU - Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
CHR8N8NSU
Manufacturer
Eaton
Manufacturer's Part Number
CHR8N8NSU
Description
Pop, Ringless, (2) 5-20R2GFI Receptacles, BTM Feed
Eaton Pedestal Mount Metered, Pos 1: GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Bottom, Surface, Circuits: 4, Weather-Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR, Left: Nema 5-20R2GFI WR, Right: None, Ringless
Slang Terms

Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685404202 / 00786685404202
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHR8N8NSU - Small Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
 
CHR8N8NSU - Large Image
Attachments
 
 
CHR8N8NSU - Specification Sheet
Other Links
 
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
 
CHR8N8NSU - Other
Dimensions and Weight
Width
10
Height
31
Length
7.25
Descriptions
Product Type
Pop RNGLS (2) 5-20R2GFI Recps BTM Feed
Description
POP, RINGLESS, (2) 5-20R2GFI RECEPTACLES, BTM FEED
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHR8N8NSU POP RNGLS (2) 5-20R2G
Long Description
Eaton pedestal mount metered, Pos 1: Gnd fault, Pos 2: Non-gnd fault, Pos 3: None, Bottom, Surface, Circuits: 4, Weather-resist center and left receptacle, Center: NEMA 5-20R2GFI WR, Left: NEMA 5-20R2GFI WR, Right: None, Ringless
Special Features
Water resistant left/center receptacle
Additional Information
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CHR8N8NSU
Brand
Eaton
GTIN
00786685404202
UPC
786685404202
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount metered
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed file E163588,UL 231
You must have an account to view stock levels

* All prices subject to change.