CHR9N9NKGSUG - MTRD RL Surf BTM Fed Pop GRN 20/20/20

Eaton

  • $1974.95 (Each)
  • $1,974.95 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHR9N9NKGSUG
Manufacturer
Eaton
Manufacturer's Part Number
CHR9N9NKGSUG
Description
MTRD RL Surf BTM Fed Pop GRN 20/20/20
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Bottom Fed, Surface Mounted, Standard 4 Circuit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Metered Power Outlet Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689321482 / 00786689321482
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,974.95 (Each)
Resources
Images
 
 
CHR9N9NKGSUG - Small Image
 
CHR9N9NKGSUG - Large Image
 
CHR9N9NKGSUG - Large Image
 
CHR9N9NKGSUG - Large Image
 
CHR9N9NKGSUG - Large Image
 
CHR9N9NKGSUG - Large Image
 
CHR9N9NKGSUG - Large Image
Attachments
 
 
CHR9N9NKGSUG - Specification Sheet
Other Links
 
 
CHR9N9NKGSUG - Other
 
CHR9N9NKGSUG - Other
 
CHR9N9NKGSUG - Other
 
CHR9N9NKGSUG - Other
 
CHR9N9NKGSUG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10
Depth
8
Height
31
Descriptions
Long Description
Eaton pedestal mount metered, Ringless, Left/Pos 1: 5-20R2GFI Non-grd fault WR/TR, Center/Pos 2: 5-20R2GFI Non-grd fault WR/TR, Right/Pos 3: 6-20R2 Grd fault WR, Bottom Fed, Surface mounted, Standard 4 circuit
Special Features
Pedestal mount metered
extra long description
ETN CHR9N9NKGSUG MTRD RL SURF BTM F
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
MTRD RL Surf BTM Fed Pop GRN 20/20/20
Description
MTRD RL SURF BTM FED POP GRN 20/20/20
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHR9N9NKGSUG
GTIN
00786689321482
UPC
786689321482
Taxonomies, Classifications, and Categories
Type
Pedestal mount metered
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat