CHSPT1MAX - Single Phase- UL1449 3RD Edition- Type 1 SPD. SCC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT1MAX
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT1MAX
Description
Single Phase- UL1449 3RD Edition- Type 1 SPD. SCC
Eaton Type CH Circuit Breaker Surge Protective Device: SPD CHSP Service Entrance Surge Protection, Type 1, 45KA One Time Surge Current Rating
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436838 / 00786685436838
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHSPT1MAX - Small Image
 
CHSPT1MAX - Large Image
 
CHSPT1MAX - Large Image
 
CHSPT1MAX - Large Image
Attachments
 
 
CHSPT1MAX - Specification Sheet
Brochures
 
 
CHSPT1MAX - Brochure
Tech Bulletins
 
 
CHSPT1MAX - Tech Bulletin
Other Links
 
 
CHSPT1MAX - Other
 
CHSPT1MAX - Other
 
CHSPT1MAX - Other
 
CHSPT1MAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Dimensions and Weight
Height
3
Width
3.75
Depth
5.75
Descriptions
Product Type
1PH UL1449 3RD Ed Type 1 SPD. SCCR 200ka
extra long description
ETN CHSPT1MAX 1PH UL1449 3RD ED TYP
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Description
SINGLE PHASE- UL1449 3RD EDITION- TYPE 1 SPD. SCC
Long Description
Eaton Type CH circuit breaker surge protective device: SPD CHSP Service Entrance Surge Protection, Type 1, 45kA one time surge current rating
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHSPT1MAX
GTIN
00786685436838
UPC
786685436838
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In FactoryDatacenters - Datacenters - OtherElec Assemblies, Panels & EOEM - Control Panels for MachinesStationary Mach Equip In Factory - Assembly Equipment (Electronics, Solar, Cars, Medicals…)Utility - Substations, Utility Transmission and Distribution
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat