CHSPT1ULTRA - Singleph- UL1449 3RD Edition- Type 1 SPD SCCR 200K

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHSPT1ULTRA
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT1ULTRA
Description
Singleph- UL1449 3RD Edition- Type 1 SPD SCCR 200K
Eaton SPD CHSP Service Entrance Surge Protection, Type 1, 50KA One Time Surge Current Rating, Single-Phase
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685436821 / 00786685436821
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CHSPT1ULTRA - Small Image
 
CHSPT1ULTRA - Large Image
 
CHSPT1ULTRA - Large Image
Attachments
 
 
CHSPT1ULTRA - Specification Sheet
Brochures
 
 
CHSPT1ULTRA - Brochure
Tech Bulletins
 
 
CHSPT1ULTRA - Tech Bulletin
Other Links
 
 
CHSPT1ULTRA - Other
 
CHSPT1ULTRA - Other
 
CHSPT1ULTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
Phase
1
Dimensions and Weight
Depth
1
Height
1
Width
1
Descriptions
Description
SINGLEPH- UL1449 3RD EDITION- TYPE 1 SPD SCCR 200K
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Product Type
1PH UL1449 3RD Ed Type 1 SPD SCCR 200ka
extra long description
ETN CHSPT1ULTRA 1PH UL1449 3RD ED T
Long Description
Eaton SPD CHSP Service Entrance Surge Protection, Type 1, 50kA one time surge current rating, Single-phase
Manufacturer Information
Manufacturers Part Number
CHSPT1ULTRA
Brand
Eaton
GTIN
00786685436821
UPC
786685436821
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat