CHSPT22PACK - 2 Pack Contains: Chspultra and Chspcable

Eaton

  • $427.56 (Each)
  • $427.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHSPT22PACK
Manufacturer
Eaton
Manufacturer's Part Number
CHSPT22PACK
Description
2 Pack Contains: Chspultra and Chspcable
2 Pack Contains: CHSPT2ULTRA; Chspcable
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685971292 / 00786685971292
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$427.56 (Each)
Resources
Images
 
 
CHSPT22PACK - Small Image
 
CHSPT22PACK - Large Image
Attachments
 
 
CHSPT22PACK - Specification Sheet
Dimensions and Weight
Width
2.5000
Depth
5.5000
Height
6.5000
Descriptions
Product Type
2 Pack Contains: Chspultra and Chspcable
Description
2 PACK CONTAINS: CHSPULTRA AND CHSPCABLE
extra long description
ETN CHSPT22PACK 2 PACK CONTAINS: CH
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
2 PACK CONTAINS: CHSPT2ULTRA; CHSPCABLE
Special Features
Two pack
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHSPT22PACK
GTIN
00786685971292
UPC
786685971292
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Plug on module surge protection device
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CHSPT22PACK.
Jump To:

Accessories

These accessories can make CHSPT22PACK more useful, versatile, or visually appealing.

Eaton Surge Protection, Type 2 Quick Connect Design, 10 Kaic, Add Additional Tel...
  • Our Part #: CHSPCABLE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPCABLE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.31) ·
CHSPCABLE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.31

Each

QTY:
Each
Add
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 ...
  • Our Part #: CHSPT2ULTRA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPT2ULTRA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($4,931.80) ·
CHSPT2ULTRA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$246.59

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement CHSPT22PACK, providing enhanced or expanded functionality.

Eaton Surge Protection, Type 2 Quick Connect Design, 10 Kaic, Add Additional Tel...
  • Our Part #: CHSPCABLE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPCABLE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($131.31) ·
CHSPCABLE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$131.31

Each

QTY:
Each
Add
Surge Module Suppressor, 120/240 V Ac, 108 Ka, 7 X 5 X 2.5 In Size, 60 HZ, 1.03 ...
  • Our Part #: CHSPT2ULTRA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHSPT2ULTRA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($4,931.80) ·
CHSPT2ULTRA - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$246.59

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds