CHSUR32L225K - CH Surge Loadcntr 32 CCT 225A Main Lug Only

Eaton

  • $861.16 (Each)
  • $861.16 (Each)
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
CHSUR32L225K
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR32L225K
Description
CH Surge Loadcntr 32 CCT 225A Main Lug Only
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 32 Circuits, Chsur8kf
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116200092 / 00782116200092
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$861.16 (Each)
Resources
Images
 
 
CHSUR32L225K - Large Image
 
CHSUR32L225K - Small Image
 
CHSUR32L225K - Video
Attachments
 
 
CHSUR32L225K - Specification Sheet
Brochures
 
 
CHSUR32L225K - Brochure
Other Links
 
 
CHSUR32L225K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
14.31
Height
3.88
Depth
37
Descriptions
extra long description
ETN CHSUR32L225K Eaton CH surge loa
Product Type
Eaton CH Surge Loadcenter
Description
CH SURGE LOADCNTR 32 CCT 225A MAIN LUG ONLY
Long Description
Eaton CH surge loadcenter,Factory integrated surge,Surge installed loadcenters- convertible,225 A,CH,32 Circuits,Chsur8kf
Special Features
Factory integrated surge
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR32L225K
GTIN
00782116200092
UPC
782116200092
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
25
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CHSUR32L225K.
Jump To:

Similar Items

Similar items are close alternatives to CHSUR32L225K, though they may not be 100% alike.

Eaton CH Surge Loadcenter W Surge Installed, Single Phase, 225A, Convertible W/ ...
  • Our Part #: CHPY32E225X7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CHPY32E225X7
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,335.19) ·
CHPY32E225X7 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,335.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat