CHSUR8KF - CH Surge Cover Size K Combination Flush/Surface

Eaton

  • $86.25 (Each)
  • $86.25 (Each)
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
CHSUR8KF
Manufacturer
Eaton
Manufacturer's Part Number
CHSUR8KF
Description
CH Surge Cover Size K Combination Flush/Surface
Eaton CH Surge Loadcenter, Type CH Loadcenters, Surge Installed Loadcenter Cover, K, CH, Combination, 3/4 In, CHSUR32N225K, CHSUR32L225K, CHSUR32B200K, CHSUR32B150K, Chsur32b100k
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Covers Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782116200238 / 00782116200238
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.25 (Each)
Resources
Images
 
 
CHSUR8KF - Small Image
 
CHSUR8KF - Large Image
 
CHSUR8KF - Video
Attachments
 
 
CHSUR8KF - Specification Sheet
Brochures
 
 
CHSUR8KF - Brochure
Other Links
 
 
CHSUR8KF - Other
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
3/4 in
Descriptions
Description
CH SURGE COVER SIZE K COMBINATION FLUSH/SURFACE
Product Type
CH Surge Cover, Size K, Comb Flush/Surf
extra long description
ETN CHSUR8KF CH Surge Cover, Size K
Long Description
Eaton CH surge loadcenter,Type CH loadcenters,Surge installed loadcenter cover,K,CH,Combination,3/4 in,Chsur32n225k, chsur32l225k, chsur32b200k, chsur32b150k, chsur32b100k
Special Features
Type CH loadcenters
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
dimensions
32.0000 IN X 10.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHSUR8KF
GTIN
00782116200238
UPC
782116200238
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Surge loadcenter
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and Monitoring
standard
UL Listed file E8741
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat