CHT1515 - Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K

Eaton

  • $47.96 (Each)
  • $47.96 (Each)

  • $479.60 (Per 10)

  • $2,398.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHT1515
Manufacturer
Eaton
Manufacturer's Part Number
CHT1515
Description
Type CHT Twin BRKR 2-15/1 Pole 120/240V 10K
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
Slang Terms
Piggyback Breaker, Twin Breaker, Cheater: Breaker, Mini-Breaker, Half (1/2) Size Breaker, Peanut
Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113631530 / 00782113631530
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.96 (Each)
Carton
$479.60 (Per 10)
Standard Packaging
$2,398.00 (Per 50)
Resources
Images
 
 
CHT1515 - Large Image
 
CHT1515 - Small Image
 
CHT1515 - Large Image
Attachments
 
 
CHT1515 - Specification Sheet
Other Links
 
 
CHT1515 - Other
Brochures
 
 
CHT1515 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
Single-pole
Descriptions
Description
TYPE CHT TWIN BRKR 2-15/1 POLE 120/240V 10K
Product Type
CHT Twin Breaker
Long Description
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.29 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
1P CHT Twin Breaker, 15 A, 120/240 VAC
extra long description
ETN CHT1515 CHT TWIN 2-15/1 POLE 12
Also Known As...
Piggyback Breaker
Twin Breaker
Cheater: Breaker
Mini-Breaker
Half (1/2) Size Breaker
Peanut
Additional Information
circuit breaker type
CHT Twin Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4897
dimensions
0.7000 IN X 3.2000 IN X 2.6000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHT1515
GTIN
00782113631530
UPC
782113631530
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.29 lb
Weight per each
0.29
Carton
10
Package
50
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL Listed,UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat