CHU1N9N4NPTZ - Pop Um Ped Ext 50/20/30

Eaton

  • $1611.85 (Each)
  • $1,611.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU1N9N4NPTZ
Manufacturer
Eaton
Manufacturer's Part Number
CHU1N9N4NPTZ
Description
Pop Um Ped Ext 50/20/30
Eaton Pedestal Mount Unmetered, Ped. Ext. W/ Lay-In Ground Lug, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-GF, Top, Pedestal, Circuits: 4, Nema 14-50R, Nema 5-20R2GFI/Weather and Tamper Resis., Nema TT-30R, 4, 3, 3, 125/250V, 125V, 125V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786680206795 / 00786680206795
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,611.85 (Each)
Resources
Attachments
 
 
CHU1N9N4NPTZ - Specification Sheet
Images
 
 
CHU1N9N4NPTZ - Large Image
 
CHU1N9N4NPTZ - Large Image
 
CHU1N9N4NPTZ - Large Image
 
CHU1N9N4NPTZ - Large Image
 
CHU1N9N4NPTZ - Small Image
Other Links
 
 
CHU1N9N4NPTZ - Other
 
CHU1N9N4NPTZ - Other
 
CHU1N9N4NPTZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
39.9000
Depth
6.8000
Width
9.5000
Descriptions
extra long description
ETN CHU1N9N4NPTZ POP UM PED EXT 50/
Long Description
Eaton pedestal mount unmetered, Ped. ext. w/ lay-in ground lug, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-GF, Top, Pedestal, Circuits: 4, NEMA 14-50R, NEMA 5-20R2GFI/weather and tamper resis., NEMA TT-30R, 4, 3, 3, 125/250V, 125V, 125V
Special Features
Factory installed pedestal extension with lay-in ground lug
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
POP UM PED EXT 50/20/30
Product Type
Pop Um Ped Ext 50/20/30
Manufacturer Information
Manufacturers Part Number
CHU1N9N4NPTZ
Brand
Eaton
GTIN
00786680206795
UPC
786680206795
Taxonomies, Classifications, and Categories
Type
Pedestal mount unmetered
Category Description
RV Power Pedestals
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Pedestal
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat