CHU1NSFEMA - Unmetered Surface Mount 14-50R W/50A BRKR

Eaton

  • $511.64 (Each)
  • $511.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU1NSFEMA
Manufacturer
Eaton
Manufacturer's Part Number
CHU1NSFEMA
Description
Unmetered Surface Mount 14-50R W/50A BRKR
Eaton Pedestal Mount Unmetered, Unmetered, 50A, None, None, Non-Ground Fault, None, None, CH, Top, Surface, Circuits: 4, Nema 14-50R, None, None, 4, 0, 0, 125/250V, None, None
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116910205 / 00782116910205
Weight per unit
8.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$511.64 (Each)
Resources
Images
 
 
CHU1NSFEMA - Small Image
 
CHU1NSFEMA - Large Image
 
CHU1NSFEMA - Large Image
 
CHU1NSFEMA - Large Image
Attachments
 
 
CHU1NSFEMA - Specification Sheet
Brochures
 
 
CHU1NSFEMA - Brochure
Other Links
 
 
CHU1NSFEMA - Other
 
CHU1NSFEMA - Other
 
CHU1NSFEMA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
17.1
Depth
4.3
Width
9.5
Descriptions
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Description
UNMETERED SURFACE MOUNT 14-50R W/50A BRKR
Long Description
Eaton pedestal mount unmetered, Unmetered, 50A, None, None, Non-ground fault, None, None, CH, Top, Surface, Circuits: 4, NEMA 14-50R, None, None, 4, 0, 0, 125/250V, None, None
Product Type
Unmtrd Surf Mount 14-50R W/50A BRKR
extra long description
ETN CHU1NSFEMA Unmtrd Surf Mount 14
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU1NSFEMA
GTIN
00782116910205
UPC
782116910205
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
8.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat