CHU4N9NS - Unmetered 30/20 WRTR

Eaton

  • $615.67 (Each)
  • $615.67 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU4N9NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU4N9NS
Description
Unmetered 30/20 WRTR
Eaton Pedestal Mount Unmetered, Water and Tamper Resistant Center Receptacle, Unmetered, 30A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema TT-30R, Nema 5-20R2GFI (3), None, 3, 3, 0, 125V, 125V, None
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685406350 / 00786685406350
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.67 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CHU4N9NS - Small Image
 
CHU4N9NS - Large Image
 
CHU4N9NS - Large Image
 
CHU4N9NS - Large Image
 
CHU4N9NS - Large Image
 
CHU4N9NS - Large Image
 
CHU4N9NS - Large Image
Attachments
 
 
CHU4N9NS - Specification Sheet
Brochures
 
 
CHU4N9NS - Brochure
Other Links
 
 
CHU4N9NS - Other
 
CHU4N9NS - Other
 
CHU4N9NS - Other
 
CHU4N9NS - Other
 
CHU4N9NS - Other
 
CHU4N9NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10.25
Length
18.25
Height
8
Descriptions
extra long description
ETN CHU4N9NS UNMETERED, 30/20, WRTR
Description
UNMETERED 30/20 WRTR
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Product Type
Unmetered, 30/20, WRTR
Long Description
Eaton pedestal mount unmetered, Water and tamper resistant center receptacle, Unmetered, 30A, 20A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA TT-30R, NEMA 5-20R2GFI (3), None, 3, 3, 0, 125V, 125V, None
Special Features
Water and tamper resistant center receptacle
Additional Information
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CHU4N9NS
Brand
Eaton
GTIN
00786685406350
UPC
786685406350
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat