CHU7N7NS - Unmetered Surf Pop (2) 5-20r2gfi

Eaton

  • $921.48 (Each)
  • $921.48 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU7N7NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU7N7NS
Description
Unmetered Surf Pop (2) 5-20r2gfi
Eaton Pedestal Mount Unmetered, Unmetered, 20A, 20A, None, Non-Ground Fault, Non-Ground Fault, None, Top, Surface, Circuits: 4, Nema 5-20R2GFI, Nema 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Panels Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782114203774 / 00782114203774
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$921.48 (Each)
Resources
Other Links
 
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
 
CHU7N7NS - Other
Brochures
 
 
CHU7N7NS - Brochure
Attachments
 
 
CHU7N7NS - Specification Sheet
Images
 
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
 
CHU7N7NS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
9.5000
Height
39.9000
Depth
6.8000
Descriptions
Product Type
Unmetered Surf Pop (2) 5-20r2gfi
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
extra long description
ETN CHU7N7NS UNMETERED SURF POP (2)
Description
UNMETERED SURF POP (2) 5-20R2GFI
Long Description
Eaton pedestal mount unmetered, Unmetered, 20A, 20A, None, Non-ground fault, Non-ground fault, None, Top, Surface, Circuits: 4, NEMA 5-20R2GFI, NEMA 5-20R2GFI, None, 3, 3, 0, 125V, 125V, None
Additional Information
dimensions
6.8000 IN X 9.5000 IN X 39.9000 IN
Manufacturer Information
Manufacturers Part Number
CHU7N7NS
Brand
Eaton
GTIN
00782114203774
UPC
782114203774
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
16
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat