CHU9N9NKGS - Um Surf Pop 25-20R2GFI WRTR 16-20R2

Eaton

  • $734.27 (Each)
  • $734.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHU9N9NKGS
Manufacturer
Eaton
Manufacturer's Part Number
CHU9N9NKGS
Description
Um Surf Pop 25-20R2GFI WRTR 16-20R2
Eaton Pedestal Mount Unmetered, 20A, 20A, 20A, Non-Ground Fault, Non-Ground Fault, Ground Fault, Top, Surface, Circuits: 4, Nema 5-20R2GFI WRTR, Nema 5-20R2GFI WRTR, Nema 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
786689321314 / 00786689321314
Weight per unit
14.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$734.27 (Each)
Resources
Attachments
 
 
CHU9N9NKGS - Specification Sheet
Images
 
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Large Image
 
CHU9N9NKGS - Small Image
Other Links
 
 
CHU9N9NKGS - Other
 
CHU9N9NKGS - Other
 
CHU9N9NKGS - Other
 
CHU9N9NKGS - Other
 
CHU9N9NKGS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
6.7
Height
7.5
Width
9.5
Descriptions
Product Type
Um Surf Pop (2)5-20R2GFI WRTR (1)6-20R2
extra long description
ETN CHU9N9NKGS UM SURF POP (2)5-20R
Description
UM SURF POP 25-20R2GFI WRTR 16-20R2
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Long Description
Eaton pedestal mount unmetered, 20A, 20A, 20A, Non-ground fault, Non-ground fault, Ground fault, Top, Surface, Circuits: 4, NEMA 5-20R2GFI WRTR, NEMA 5-20R2GFI WRTR, NEMA 6-20R2 WR, 3, 3, 3, 125V, 125V, 250V
Special Features
Pedestal Mount
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHU9N9NKGS
GTIN
00786689321314
UPC
786689321314
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight per each
14.1999
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SURFACE
standard
UL Listed file E163588,UL 231
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat