CLSURGE - Plug On Surge Protective Device Ul Classified

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLSURGE
Manufacturer
Eaton
Manufacturer's Part Number
CLSURGE
Description
Plug On Surge Protective Device Ul Classified
Plug-On Surge Protective Device, Single Phase, 60 HZ, BR Loadcenter, Led Protection Status, 120/240V, Two-Pole
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
786676025522 / 00786676025522
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
CLSURGE - Specification Sheet
Images
 
 
CLSURGE - Large Image
 
CLSURGE - Large Image
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
120/240 V
Phase
Single-phase
Dimensions and Weight
Height
4.5
Width
0.6
Length
3
Descriptions
Description
PLUG ON SURGE PROTECTIVE DEVICE UL CLASSIFIED
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Product Type
Eaton Type CH Plug On Module Surge Protection Device
extra long description
ETN CLSURGE Eaton Type CH plug on m
Long Description
Plug-on Surge Protective Device, Single phase, 60 Hz, BR Loadcenter, LED protection status, 120/240V, Two-pole
Special Features
LED protection status
Additional Information
dimensions
3.0000 IN X 0.6000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
CLSURGE
Brand
Eaton
GTIN
00786676025522
UPC
786676025522
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Plug on module surge protection device
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CLSURGE.
Jump To:

Similar Items

Similar items are close alternatives to CLSURGE, though they may not be 100% alike.

Eaton Type CL Circuit Breaker Surge Protective Device, Plug On Surge Protective ...
  • Our Part #: CLNSURGE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CLNSURGE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($158.46) ·
CLNSURGE - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$158.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat