CMB2436B200BTS - MTR-BRKR 3/4" 200A MB 24/36 CKT BTM/Top Feed Surf

Eaton

  • $623.63 (Each)
  • $623.63 (Each)

In-Stock: 116 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMB2436B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMB2436B200BTS
Description
MTR-BRKR 3/4" 200A MB 24/36 CKT BTM/Top Feed Surf
Eaton Residential Meter Breaker, All-In-Ones, 200 A, C, Copper, Nema 3R, Bottom and Top, #4-300 KCM22 Kaic, #4-300 KCMCSR2200, Surface Mounting, 36, Four-Jaw, 1, 24, Single-Phase, Ringless, Type CH Breakers, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116654048 / 00782116654048
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$623.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
116
Resources
Images
 
 
CMB2436B200BTS - Small Image
 
CMB2436B200BTS - Large Image
 
CMB2436B200BTS - Large Image
 
CMB2436B200BTS - Large Image
 
CMB2436B200BTS - Large Image
 
CMB2436B200BTS - Large Image
 
CMB2436B200BTS - Large Image
Attachments
 
 
CMB2436B200BTS - Specification Sheet
Brochures
 
 
CMB2436B200BTS - Brochure
Other Links
 
 
CMB2436B200BTS - Other
 
CMB2436B200BTS - Other
 
CMB2436B200BTS - Other
 
CMB2436B200BTS - Other
 
CMB2436B200BTS - Other
 
CMB2436B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200 A
Descriptions
Description
MTR-BRKR 3/4" 200A MB 24/36 CKT BTM/TOP FEED SURF
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, CH, 24CKT, 200A MB, BTM/Top, Surf
extra long description
ETN CMB2436B200BTS Mtr-Brkr,CH,24Ck
Long Description
Eaton residential meter breaker, All-in-ones, 200 A, C, Copper, NEMA 3R, Bottom and top, #4-300 kcm22 kAIC, #4-300 kcmCSR2200, Surface mounting, 36, Four-jaw, 1, 24, Single-phase, Ringless, Type CH breakers, 120/240 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CMB2436B200BTS
GTIN
00782116654048
UPC
782116654048
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 116

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Charlotte
26 View Store
Jacksonville - FL
90 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat