CMB48B200BTSG - Georgia PWR 200A Meter BRKR With Main BRKR.

Eaton

  • $601.45 (Each)
  • $601.45 (Each)
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
CMB48B200BTSG
Manufacturer
Eaton
Manufacturer's Part Number
CMB48B200BTSG
Description
Georgia PWR 200A Meter BRKR With Main BRKR.
Eaton Residential Meter Breaker, All-In-Ones, 200A, Copper, Nema 3R, Bottom and Top, #6-350 KCM10 Kaic, #6-350 KCMCSR, Surface Mounting, 8, Four-Jaw, 1, 4, Single-Phase, Ringless, Ga, Georgia Power, 120/240 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689019921 / 00786689019921
Weight per unit
44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$601.45 (Each)
Resources
Brochures
 
 
CMB48B200BTSG - Brochure
Other Links
 
 
CMB48B200BTSG - Other
Images
 
 
CMB48B200BTSG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Description
GEORGIA PWR 200A METER BRKR WITH MAIN BRKR.
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR-BRKR, 4/8 CKT, 200A MB, Ga Power
extra long description
ETN CMB48B200BTSG Mtr-Brkr,4/8 Ckt,
Long Description
Eaton residential meter breaker, All-in-ones, 200A, Copper, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmCSR, Surface mounting, 8, Four-jaw, 1, 4, Single-phase, Ringless, GA, Georgia Power, 120/240 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
7.0000 IN X 23.5000 IN X 25.5000 IN
Manufacturer Information
Manufacturers Part Number
CMB48B200BTSG
Brand
Eaton
GTIN
00786689019921
UPC
786689019921
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
44
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat