CMBE4242B200TS - 200A MTRBKR Euserc 42/42 Top Feed Surface

Eaton

  • $2862.81 (Each)
  • $2,862.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CMBE4242B200TS
Manufacturer
Eaton
Manufacturer's Part Number
CMBE4242B200TS
Description
200A MTRBKR Euserc 42/42 Top Feed Surface
Eaton Meter Breaker Euserc Type CH , CSR2200N Main Breaker, Distribution Section, 200A, 120/240V, Ring, 42 Spaces, 42 Circuits, 22 Kaic, Surface Mounting, Box Size D, Al Bus, Ug Feed, 4-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685402758 / 00786685402758
Weight per unit
57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,862.81 (Each)
Resources
Images
 
 
CMBE4242B200TS - Small Image
 
CMBE4242B200TS - Large Image
Attachments
 
 
CMBE4242B200TS - Specification Sheet
Brochures
 
 
CMBE4242B200TS - Brochure
Other Links
 
 
CMBE4242B200TS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
22
Height
34.38
Length
5.38
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
200A MTRBKR EUSERC 42/42 TOP FEED SURFACE
Product Type
MTR-BRKR, Euserc, CH, 200A MB, 42SP, Top/Surf
extra long description
ETN CMBE4242B200TS Mtr-Brkr,EUSERC,
Long Description
Eaton Meter Breaker EUSERC Type CH ,CSR2200N main breaker,Distribution section, 200A, 120/240V,Ring, 42 spaces, 42 circuits, 22 kAIC,Surface mounting, Box size D, Al bus,UG feed,4-jaws,1 socket, #6-250 kcmil line, #6-250 kcmil ground
Special Features
Distribution section
Also Known As...
Meter Socket
Meter Box
Additional Information
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
CMBE4242B200TS
Brand
Eaton
GTIN
00786685402758
UPC
786685402758
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
57
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat