CN35NN3AB - LTG Cont Opn 200A 3P 120V

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN35NN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN35NN3AB
Description
LTG Cont Opn 200A 3P 120V
Eaton CN35 Electrically Held Lighting Contactor, 200 A, 1 No, Three-Pole, Electrically Held, CN35, Lighting Contactors
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114821220 / 00782114821220
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CN35NN3AB - Video
 
CN35NN3AB - Small Image
 
CN35NN3AB - Large Image
Tech Bulletins
 
 
CN35NN3AB - Tech Bulletin
Attachments
 
 
CN35NN3AB - Specification Sheet
Other Links
 
 
CN35NN3AB - Other
Brochures
 
 
CN35NN3AB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
7.05
Depth
7.25
Height
9.11
Descriptions
Description
LTG CONT OPN 200A 3P 120V
extra long description
ETN CN35NN3AB LTG CONT OPN 200A 3P
Product Type
LTG Cont Opn 200A 3P 120V
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Long Description
Eaton CN35 electrically held lighting contactor, 200 A, 1 NO, Three-pole, Electrically held, CN35, Lighting contactors
Additional Information
Contact Rating
200 A
Enclosure Type
Open type
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN35NN3AB
GTIN
00782114821220
UPC
782114821220
Taxonomies, Classifications, and Categories
Category Description
LIGHTING CONTACTORS
Type
Electrically held lighting contactor
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat