CSH2225N - Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic

Eaton

  • $890.69 (Each)
  • $890.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSH2225N
Manufacturer
Eaton
Manufacturer's Part Number
CSH2225N
Description
Type CSH Main BRKR Kit 225A/2 Pole 120/240V 35kaic
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 225 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113099774 / 00782113099774
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$890.69 (Each)
Resources
Brochures
 
 
CSH2225N - Brochure
Other Links
 
 
CSH2225N - Other
 
CSH2225N - Other
 
CSH2225N - Other
Images
 
 
CSH2225N - Large Image
 
CSH2225N - Large Image
 
CSH2225N - Large Image
Attachments
 
 
CSH2225N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
35 kAIC
Poles
Two-pole
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
TYPE CSH MAIN BRKR KIT 225A/2 POLE 120/240V 35KAIC
Product Type
CSH Main Kit 225A / 2P 120/240V 35kaic
extra long description
ETN CSH2225N CSH Main Kit 225A / 2p
Long Description
Eaton Type CSH Main Circuit Breaker,Main circuit breaker,225 A,35 kAIC,Two-pole,120/240 V,CH,#2 AWG-300 kcmil Cu/Al,CSH,Type ECB unit enclosures
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSH2225N
GTIN
00782113099774
UPC
782113099774
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat