CSR2225N - Type CSR Main BRKR Kit 225A/2 Pole 120/240V 25K

Eaton

  • $447.30 (Each)
  • $447.30 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CSR2225N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2225N
Description
Type CSR Main BRKR Kit 225A/2 Pole 120/240V 25K
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
Slang Terms

Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114106242 / 00782114106242
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$447.30 (Each)
Resources
Images
 
 
CSR2225N - Small Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
Attachments
 
 
CSR2225N - Specification Sheet
Brochures
 
 
CSR2225N - Brochure
Other Links
 
 
CSR2225N - Other
 
CSR2225N - Other
 
CSR2225N - Other
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
25 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.1 in
Descriptions
Product Type
Base Mount Breaker
Long Description
Base Mount Breaker, 225 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 3.1 in Overall Length, 2 in Overall Width, 3 lb
Short Description
2P Base Mount Breaker, 225 A, 120/240 VAC
Description
TYPE CSR MAIN BRKR KIT 225A/2 POLE 120/240V 25K
extra long description
ETN CSR2225N CSR Main Kit 225A/2 Po
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Panel Mount
Overall Width
2 in
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed
dimensions
3.1000 IN X 2.0000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2225N
GTIN
00782114106242
UPC
782114106242
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
You must have an account to view stock levels

* All prices subject to change.