CVS2125XMM - CVS 2P 125AS 42KA 240 Vac Load Terms W/Hardware

Eaton

  • $1632.52 (Each)
  • $1,632.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVS2125XMM
Manufacturer
Eaton
Manufacturer's Part Number
CVS2125XMM
Description
CVS 2P 125AS 42KA 240 Vac Load Terms W/Hardware
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 125 A, 42 Kaic, Two-Pole, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685705897 / 00786685705897
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,632.52 (Each)
Resources
Images
 
 
CVS2125XMM - Small Image
 
CVS2125XMM - Large Image
 
CVS2125XMM - Large Image
 
CVS2125XMM - Large Image
Attachments
 
 
CVS2125XMM - Specification Sheet
Brochures
 
 
CVS2125XMM - Brochure
Tech Bulletins
 
 
CVS2125XMM - Tech Bulletin
Other Links
 
 
CVS2125XMM - Other
 
CVS2125XMM - Other
 
CVS2125XMM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Poles
2
interrupt rating
42 kAIC
Descriptions
Description
CVS 2P 125AS 42KA 240 VAC LOAD TERMS W/HARDWARE
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,125 A,42 kAIC,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Product Type
CVS 2 Pole 125 Amps 42KA 240 Vac
extra long description
ETN CVS2125XMM CVS 2 POLE 125 AMPS
Additional Information
dimensions
7.5000 IN X 3.5000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVS2125XMM
GTIN
00786685705897
UPC
786685705897
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Std. C22.2 No. 5,UL 489
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat