CVS2150XMM - CVS 2P 150AS 42KA 240 Vac Load Terms W/Hardware

Eaton

  • $1632.52 (Each)
  • $1,632.52 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CVS2150XMM
Manufacturer
Eaton
Manufacturer's Part Number
CVS2150XMM
Description
CVS 2P 150AS 42KA 240 Vac Load Terms W/Hardware
Eaton Type CV Molded Case Circuit Breaker, Molded Case Circuit Breaker, 150 A, 42 Kaic, Two-Pole, #6 - 4/0 Al/Cu, CV, #4/0 Kcmil Maximum Load, Includes Mounting Kit
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685705903 / 00786685705903
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,632.52 (Each)
Resources
Images
 
 
CVS2150XMM - Small Image
 
CVS2150XMM - Large Image
 
CVS2150XMM - Large Image
 
CVS2150XMM - Large Image
Attachments
 
 
CVS2150XMM - Specification Sheet
Brochures
 
 
CVS2150XMM - Brochure
Tech Bulletins
 
 
CVS2150XMM - Tech Bulletin
Other Links
 
 
CVS2150XMM - Other
 
CVS2150XMM - Other
 
CVS2150XMM - Other
Features
Current Rating
150 A
Poles
2
interrupt rating
42 kAIC
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
CVS 2P 150AS 42KA 240 VAC LOAD TERMS W/HARDWARE
Long Description
Eaton Type CV Molded Case Circuit Breaker,Molded case circuit breaker,150 A,42 kAIC,Two-pole,#6 - 4/0 Al/Cu,CV,#4/0 kcmil maximum load,Includes mounting kit
Product Type
CVS 2 Pole 150 Amps 42KA 240 Vac
extra long description
ETN CVS2150XMM CVS 2 POLE 150 AMPS
Additional Information
dimensions
7.5000 IN X 3.5000 IN X 5.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVS2150XMM
GTIN
00786685705903
UPC
786685705903
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
standard
CSA Std. C22.2 No. 5,UL 489
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
You must have an account to view stock levels

* All prices subject to change.