DG134205FNC21C - DG1 480V FR6 N1 150HP 205A CT 200HP 261A VT

Eaton

  • $16272.85 (Each)
  • $16,272.85 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG134205FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34205FN-C21C
Description
DG1 480V FR6 N1 150HP 205A CT 200HP 261A VT
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 110 KW 150 HP CT 3PH 50/60 HZ 205A Output IP21/Type 1 Enclosure FR6 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Ac Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786680199752 / 00786680199752
Weight per unit
270 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16,272.85 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
DG134205FNC21C - Specification Sheet
Images
 
 
DG134205FNC21C - Small Image
 
DG134205FNC21C - Large Image
Other Links
 
 
DG134205FNC21C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
45
Height
16
Width
23
Descriptions
Description
DG1 480V FR6 N1 150HP 205A CT 200HP 261A VT
Extra Long Description
ETN DG1-34205FN-C21C POWERXL DG1 AF
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 110 kW 150 Hp CT 3PH 50/60 Hz 205A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Product Type
Powerxl DG1 Af Drive, 380-500V Input 110
Additional Information
Display
LCD graphical
Input Voltage
400 V, 380-500 V(-15%, +10%)
Keypad
Included
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34205FN-C21C
GTIN
00786680199752
UPC
786680199752
Taxonomies, Classifications, and Categories
Type
Variable Frequency Drive
Packaging
Weight per each
270
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,UL 508C,EN ISO 13849-1,cUL Listed,IEC 61508,EN 62061,RoHS Compliant,CE Marked,C-Tick Compliant,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat