DG222NGB - 60A/2P GD Fusible Safety Switch W/Neut 240V Nema 1

Eaton

  • $126.22 (Each)
  • $126.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG222NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG222NGB
Description
60A/2P GD Fusible Safety Switch W/Neut 240V Nema 1
Eaton General Duty Cartridge Fuse Safety Switch, 60 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144214 / 00782113144214
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.22 (Each)
Resources
Other Links
 
 
DG222NGB - Other
 
DG222NGB - Other
Brochures
 
 
DG222NGB - Brochure
Attachments
 
 
DG222NGB - Specification Sheet
Images
 
 
DG222NGB - Small Image
 
DG222NGB - Large Image
 
DG222NGB - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
60
Material
Painted Steel
Dimensions and Weight
Height
14.19
Depth
7.38
Width
8.69
Descriptions
Description
60A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA 1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
60A/2P GD Fusible Sfty SW W/Neut 240V N1
extra long description
ETN DG222NGB 60A/2P GD FUSIBLE Sfty
Long Description
Eaton General duty cartridge fuse safety switch, 60 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG222NGB
GTIN
00782113144214
UPC
782113144214
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
8.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat