DG222NRB00PV - 60A/2P GD Fusible Switch W/Neut 240V N3R-For PV Ap

Eaton

  • $206.19 (Each)
  • $206.19 (Each)
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
DG222NRB00PV
Manufacturer
Eaton
Manufacturer's Part Number
DG222NRB-00PV
Description
60A/2P GD Fusible Switch W/Neut 240V N3R-For PV Ap
Eaton General Duty Cartridge Fuse Safety Switch, 60 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible With Neutral, 2 Pole, 3 Wire, 240 V, For PV Applications, Includes A Factory Installed Line Shield and A Sheet Of Labels.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786689589639 / 00786689589639
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.19 (Each)
Resources
Attachments
 
 
DG222NRB00PV - Specification Sheet
Images
 
 
DG222NRB00PV - Small Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Large Image
 
DG222NRB00PV - Video
Other Links
 
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
 
DG222NRB00PV - Other
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
240V
amperage rating
60
Poles
2
Dimensions and Weight
Height
14.37
Depth
7.35
Width
8.4
Descriptions
Description
60A/2P GD FUSIBLE SWITCH W/NEUT 240V N3R-FOR PV AP
Product Type
60A/2P GD Fus SW W/ N 240V N3R
extra long description
ETN DG222NRB-00PV 60A/2P GD FUS Sw
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Long Description
Eaton General duty cartridge fuse safety switch, 60 A, NEMA 3R, Painted galvanized steel, Class H fuses, Fusible with neutral, 2 pole, 3 wire, 240 V, for PV applications, includes a factory installed line shield and a sheet of labels.
Special Features
INCLUDES A FACTORY INSTALLED LINE SHIELD AND SHEET OF LABELS
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG222NRB-00PV
GTIN
00786689589639
UPC
786689589639
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat