DG222UGB - 60A/2P GD NF Safety Switch 240V Nema 1

Eaton

  • $150.11 (Each)
  • $150.11 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG222UGB
Manufacturer
Eaton
Manufacturer's Part Number
DG222UGB
Description
60A/2P GD NF Safety Switch 240V Nema 1
Safety Switch, 60 A, 240 V Ac, 2 Poles, 2 Phases, 2 Wires, 10 HP, 2NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 8.69 In Overall Length, 7.38 In Overall Width, 14.38 In Overall Height, 9 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114731130 / 00782114731130
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.11 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
328
Resources
Other Links
 
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
 
DG222UGB - Other
Brochures
 
 
DG222UGB - Brochure
Images
 
 
DG222UGB - Small Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
 
DG222UGB - Large Image
Attachments
 
 
DG222UGB - Specification Sheet
Specifications Sheets
 
 
DG222UGB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
60
Current Rating
60 A
Material
Painted Steel (Enclosure)
Number Of Phases
2
Number Of Wires
2
Poles
2
Voltage Rating
240 V ac
Dimensions and Weight
Depth
7.38
Height
14.19
Overall Length
8.69 in;220.7 mm
Width
8.69
Descriptions
Description
60A/2P GD NF SAFETY SWITCH 240V NEMA 1
Extra Long Description
ETN DG222UGB 60A/2P GD NF Sfty Sw 2
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Long Description
Safety Switch, 60 A, 240 V ac, 2 Poles, 2 Phases, 2 Wires, 10 HP, 2NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 8.69 in Overall Length, 7.38 in Overall Width, 14.38 in Overall Height, 9 lb
Product Type
Safety Switch
Short Description
Safety Switch, 60 A, 240 VAC, 3 Poles, 3 Phases, 3 Wires, NEMA 3R
Additional Information
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Made In USA
yes
Overall Height
14.38 in;365.3 mm
Overall Width
7.38 in;187.5 mm
Power Rating
10 hp
Standards Met
Ul Listed
Switch Configuration
2NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG222UGB
GTIN
00782114731130
UPC
782114731130
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
9 lb;4.086 kg
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 328

Location search:

* All prices subject to change.

Begin Live Chat