DG223NGB - 100A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $306.60 (Each)
  • $306.60 (Each)

In-Stock: 78 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG223NGB
Manufacturer
Eaton
Manufacturer's Part Number
DG223NGB
Description
100A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 100 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113144245 / 00782113144245
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$306.60 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
78
Resources
Images
 
 
DG223NGB - Small Image
 
DG223NGB - Large Image
 
DG223NGB - Video
Attachments
 
 
DG223NGB - Specification Sheet
Brochures
 
 
DG223NGB - Brochure
Other Links
 
 
DG223NGB - Other
 
DG223NGB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
100A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG223NGB 100A/2P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 100 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG223NGB
GTIN
00782113144245
UPC
782113144245
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat