DG224NGK - 200A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $566.20 (Each)
  • $566.20 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG224NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG224NGK
Description
200A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 200 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213491 / 00782113213491
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$566.20 (Each)
Resources
Images
 
 
DG224NGK - Small Image
 
DG224NGK - Large Image
 
DG224NGK - Large Image
 
DG224NGK - Large Image
 
DG224NGK - Large Image
 
DG224NGK - Video
Attachments
 
 
DG224NGK - Specification Sheet
Brochures
 
 
DG224NGK - Brochure
Other Links
 
 
DG224NGK - Other
 
DG224NGK - Other
 
DG224NGK - Other
 
DG224NGK - Other
 
DG224NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
200
Voltage Rating
240V
Material
Painted Steel
Dimensions and Weight
Depth
11.25
Width
16
Height
24.75
Descriptions
Description
200A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Long Description
Eaton General duty cartridge fuse safety switch, 200 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
200A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG224NGK 200A/2P GD FSBL Sfty S
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG224NGK
GTIN
00782113213491
UPC
782113213491
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat