DG225NGK - 400A/2P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $1666.48 (Each)
  • $1,666.48 (Each)
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
DG225NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG225NGK
Description
400A/2P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 400 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Two-Pole, Three-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589497 / 00782113589497
Weight per unit
107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,666.48 (Each)
Resources
Images
 
 
DG225NGK - Small Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Large Image
 
DG225NGK - Video
Attachments
 
 
DG225NGK - Specification Sheet
Brochures
 
 
DG225NGK - Brochure
Other Links
 
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
 
DG225NGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240V
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Height
44.74
Depth
7.27
Width
23.08
Descriptions
Description
400A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
400A/2P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG225NGK 400A/2P GD FSBL Sfty S
Long Description
Eaton general duty cartridge fuse safety switch, 400 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Two-pole, Three-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG225NGK
GTIN
00782113589497
UPC
782113589497
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
107
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG225NGK.
Jump To:

Cross Referenced

These items are similar to DG225NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG225NGK Eaton 00782113589497
GTG3225 GENERAL ELECTRIC n/a
TG3225 GENERAL ELECTRIC 00783164008562
2CL73 WW GRAINGER n/a
GF225N ITE n/a
JN325 ITE n/a
D225N Schneider Electric 00785901460800
GF225N Siemens 00783643148109
JN325 Siemens n/a

* All prices subject to change.

Begin Live Chat