DG321UGB - 30A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $124.55 (Each)
  • $124.55 (Each)

In-Stock: 373 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG321UGB
Manufacturer
Eaton
Manufacturer's Part Number
DG321UGB
Description
30A/3P GD NF Safety Switch 240V Nema 1
Safety Switch, 30 A, 240 V Ac, 3 Poles, 3 Phases, 4 Wires, 7-1/2 HP, 3NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120140 / 00782113120140
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.55 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
373
Resources
Other Links
 
 
DG321UGB - Other
 
DG321UGB - Other
 
DG321UGB - Other
 
DG321UGB - Other
Brochures
 
 
DG321UGB - Brochure
Images
 
 
DG321UGB - Small Image
 
DG321UGB - Large Image
 
DG321UGB - Large Image
 
DG321UGB - Large Image
 
DG321UGB - Large Image
 
DG321UGB - Video
Attachments
 
 
DG321UGB - Specification Sheet
Specifications Sheets
 
 
DG321UGB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V ac
Number of Phases
3
Number of Wires
4
Material
Painted Steel (Enclosure)
Poles
3
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.69
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 3 Poles, 3 Phases, 4 Wires, 7-1/2 HP, 3NO Switch Configuration, Painted Steel (Enclosure) Material, Non Fusible, 6.38 in Overall Length, 6.88 in Overall Width, 10.81 in Overall Height, 6 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 30 A, 240 VAC, 3 Poles, Non Fusible, NEMA 3R
Description
30A/3P GD NF SAFETY SWITCH 240V NEMA 1
extra long description
ETN DG321UGB 30A/3P GD NF Sfty Sw 2
Additional Information
Power Rating
7-1/2 hp
switch configuration
3NO
Enclosure Type
Nema 1
Fusible/Non Fusible
Non Fusible
Overall Width
6.88 in;174.8 mm
Overall Height
10.81 in;274.6 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG321UGB
GTIN
00782113120140
UPC
782113120140
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 373

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
3 View Store
Jasper
1 View Store

* All prices subject to change.

Begin Live Chat