DG324NGK - 200A/3P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $746.07 (Each)
  • $746.07 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG324NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG324NGK
Description
200A/3P GD Fusible Safety Switch W/Neut 240V Nema1
Safety Switch, 200 A, 240 V Ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 16 In Overall Length, 11.25 In Overall Width, 24.75 In Overall Height, Fusible, 48 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213538 / 00782113213538
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$746.07 (Each)
Resources
Other Links
 
 
DG324NGK - Other
 
DG324NGK - Other
 
DG324NGK - Other
Brochures
 
 
DG324NGK - Brochure
Attachments
 
 
DG324NGK - Specification Sheet
Images
 
 
DG324NGK - Small Image
 
DG324NGK - Large Image
 
DG324NGK - Large Image
 
DG324NGK - Large Image
 
DG324NGK - Video
Specifications Sheets
 
 
DG324NGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Painted Steel (Enclosure)
Current Rating
200 A
Voltage Rating
240 V ac
Number of Wires
4
Dimensions and Weight
Overall Length
16 in;406.4 mm
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 200 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 24.75 in Overall Height, Fusible, 48 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 200 A, 4 Wires, 600V
Description
200A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
extra long description
ETN DG324NGK 200A/3P GD FSBL Sfty S
Additional Information
Overall Width
11.25 in;285.8 mm
Overall Height
24.75 in;628.7 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324NGK
GTIN
00782113213538
UPC
782113213538
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
48 lb;21.792
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat