DG324NGK - 200A/3P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $746.07 (Each)
  • $746.07 (Each)

Availability: In Stock Locally
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
DG324NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG324NGK
Description
200A/3P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 200 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Three-Pole, Four-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213538 / 00782113213538
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$746.07 (Each)
Resources
Images
 
 
DG324NGK - Small Image
 
DG324NGK - Large Image
 
DG324NGK - Large Image
 
DG324NGK - Large Image
 
DG324NGK - Video
Specifications Sheets
 
 
DG324NGK - Specification Sheet
Attachments
 
 
DG324NGK - Specification Sheet
Brochures
 
 
DG324NGK - Brochure
Other Links
 
 
DG324NGK - Other
 
DG324NGK - Other
 
DG324NGK - Other
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
Painted Steel (Enclosure)
Current Rating
200 A
Voltage Rating
240 V ac
Number of Wires
4
Dimensions and Weight
Overall Length
16 in;406.4 mm
Descriptions
Long Description
Safety Switch, 200 A, 240 V ac, 3 Poles, 4 Wires, 4 W, Class H Fuse, Painted Steel (Enclosure) Material, 16 in Overall Length, 11.25 in Overall Width, 24.75 in Overall Height, Fusible, 48 lb
Product Type
Safety Switch
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 200 A, 4 Wires, 600V
Description
200A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
extra long description
ETN DG324NGK 200A/3P GD FSBL Sfty S
Additional Information
Overall Width
11.25 in;285.8 mm
Overall Height
24.75 in;628.7 mm
Fusible/Non Fusible
Fusible
Standards Met
Ul Listed
Power Rating
4 W
Fuse Type
Class H Fuse
Enclosure Type
Nema 1
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324NGK
GTIN
00782113213538
UPC
782113213538
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight
48 lb;21.792
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG324NGK.
Jump To:

Cross Referenced

These items are similar to DG324NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG324NGK Eaton n/a
DG324NGK Eaton 00782113213538
GTG4324 GENERAL ELECTRIC n/a
TG4324 GENERAL ELECTRIC 00783164008708
1H258 WW GRAINGER n/a
GF324N ITE n/a
D324N Schneider Electric 00785901461470
GF324N Siemens 00783643148161
JN424 Siemens n/a

* All prices subject to change.

Begin Live Chat