DG324UGK - 200A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $548.79 (Each)
  • $548.79 (Each)
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
DG324UGK
Manufacturer
Eaton
Manufacturer's Part Number
DG324UGK
Description
200A/3P GD NF Safety Switch 240V Nema 1
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 200 A, Nema 1, Indoor, Painted Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113213552 / 00782113213552
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$548.79 (Each)
Resources
Images
 
 
DG324UGK - Small Image
 
DG324UGK - Large Image
 
DG324UGK - Large Image
 
DG324UGK - Video
Attachments
 
 
DG324UGK - Specification Sheet
Brochures
 
 
DG324UGK - Brochure
Other Links
 
 
DG324UGK - Other
 
DG324UGK - Other
 
DG324UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Voltage Rating
240V
Poles
3
Material
Painted Steel
Dimensions and Weight
Depth
11.25
Width
16
Height
24.75
Descriptions
Description
200A/3P GD NF SAFETY SWITCH 240V NEMA 1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
200A/3P GD NF Sfty SW 240V N1
extra long description
ETN DG324UGK 200A/3P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 200 A, NEMA 1, Indoor, Painted steel, Three-pole, Three-wire, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG324UGK
GTIN
00782113213552
UPC
782113213552
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG324UGK.
Jump To:

Cross Referenced

These items are similar to DG324UGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG324UGK Eaton 00782113213552
TGN3324 GENERAL ELECTRIC 00783164008845
2CL86 WW GRAINGER n/a
GNF324 ITE n/a
JU323 ITE n/a
DU324 Schneider Electric 00785901491866
GNF324 Siemens 00783643149168
JU324 Siemens n/a

* All prices subject to change.

Begin Live Chat