DG325NGK - 400A/3P GD Fusible Safety Switch W/Neut 240V Nema1

Eaton

  • $1857.55 (Each)
  • $1,857.55 (Each)
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
DG325NGK
Manufacturer
Eaton
Manufacturer's Part Number
DG325NGK
Description
400A/3P GD Fusible Safety Switch W/Neut 240V Nema1
Eaton General Duty Cartridge Fuse Safety Switch, 400 A, Nema 1, Painted Steel, Class H Fuses, Fusible With Neutral, Three-Pole, Four-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639208 / 00782113639208
Weight per unit
110 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,857.55 (Each)
Resources
Other Links
 
 
DG325NGK - Other
 
DG325NGK - Other
 
DG325NGK - Other
 
DG325NGK - Other
 
DG325NGK - Other
Brochures
 
 
DG325NGK - Brochure
Attachments
 
 
DG325NGK - Specification Sheet
Images
 
 
DG325NGK - Small Image
 
DG325NGK - Large Image
 
DG325NGK - Large Image
 
DG325NGK - Large Image
 
DG325NGK - Large Image
 
DG325NGK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Description
400A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA1
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
400A/3P GD FSBL Sfty SW W/Neut 240V N1
extra long description
ETN DG325NGK 400A/3P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 400 A, NEMA 1, Painted steel, Class H fuses, Fusible with neutral, Three-pole, Four-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
dimensions
7.2700 IN X 23.0800 IN X 44.7400 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325NGK
GTIN
00782113639208
UPC
782113639208
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
110
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG325NGK.
Jump To:

Cross Referenced

These items are similar to DG325NGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG325FGK Eaton 00782113589510
DG325NGK Eaton 00782113639208
GTG4325 GENERAL ELECTRIC n/a
TG3325 GENERAL ELECTRIC 00783164008593
TG4325 GENERAL ELECTRIC 00783164008715
2CL78 WW GRAINGER n/a
GF325N ITE n/a
GF325NH ITE n/a
D325N Schneider Electric 00785901461555
GF2325NCOULDBEGF325N Siemens n/a
GF325N Siemens 00783643148826
JN425 Siemens n/a

* All prices subject to change.

Begin Live Chat