DG325UGK - 400A/3P GD NF Safety Switch 240V Nema 1

Eaton

  • $1307.71 (Each)
  • $1,307.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG325UGK
Manufacturer
Eaton
Manufacturer's Part Number
DG325UGK
Description
400A/3P GD NF Safety Switch 240V Nema 1
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 400 A, Nema 1, Indoor, Painted Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589534 / 00782113589534
Weight per unit
115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,307.71 (Each)
Resources
Images
 
 
DG325UGK - Small Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Large Image
 
DG325UGK - Video
Attachments
 
 
DG325UGK - Specification Sheet
Brochures
 
 
DG325UGK - Brochure
Other Links
 
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
 
DG325UGK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
400
Material
Painted Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Description
400A/3P GD NF SAFETY SWITCH 240V NEMA 1
Long Description
Eaton General duty non-fusible safety switch, single-throw, 400 A, NEMA 1, Indoor, Painted steel, Three-pole, Three-wire, 240 V
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
400A/3P GD NF Sfty SW 240V N1
extra long description
ETN DG325UGK 400A/3P GD NF Sfty Sw
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325UGK
GTIN
00782113589534
UPC
782113589534
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
115
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat