DG325URK - 400A/3P GD NF Safety Switch 240V Nema 3R

Eaton

  • $2160.21 (Each)
  • $2,160.21 (Each)
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
DG325URK
Manufacturer
Eaton
Manufacturer's Part Number
DG325URK
Description
400A/3P GD NF Safety Switch 240V Nema 3R
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 400 A, Nema 3R, Rainproof, Painted Galvanized Steel, Three-Pole, Three-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113589541 / 00782113589541
Weight per unit
119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,160.21 (Each)
Resources
Images
 
 
DG325URK - Small Image
 
DG325URK - Large Image
 
DG325URK - Large Image
 
DG325URK - Large Image
 
DG325URK - Large Image
 
DG325URK - Video
Attachments
 
 
DG325URK - Specification Sheet
Brochures
 
 
DG325URK - Brochure
Other Links
 
 
DG325URK - Other
 
DG325URK - Other
 
DG325URK - Other
 
DG325URK - Other
 
DG325URK - Other
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
240V
Poles
3
amperage rating
400
Material
Galvanized Steel
Dimensions and Weight
Width
23.08
Height
44.74
Depth
7.27
Descriptions
Product Type
400A/3P GD NF Sfty SW 240V N3R
extra long description
ETN DG325URK 400A/3P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 400 A, NEMA 3R, Rainproof, Painted galvanized steel, Three-pole, Three-wire, 240 V
Description
400A/3P GD NF SAFETY SWITCH 240V NEMA 3R
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG325URK
GTIN
00782113589541
UPC
782113589541
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
119
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DG325URK.
Jump To:

Cross Referenced

These items are similar to DG325URK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG325URK Eaton 00782113589541
DG326URK Eaton 00782113589602
HU365RB Schneider Electric n/a

* All prices subject to change.

Begin Live Chat