DG326NRK - 600A/3P GD Fusible Safety Switch W/Neut 240V Nema

Eaton

  • $4800.84 (Each)
  • $4,800.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DG326NRK
Manufacturer
Eaton
Manufacturer's Part Number
DG326NRK
Description
600A/3P GD Fusible Safety Switch W/Neut 240V Nema
Eaton General Duty Cartridge Fuse Safety Switch, 600 A, Nema 3R, Painted Galvanized Steel, Class H Fuses, Fusible With Neutral, Three-Pole, Four-Wire, Category: General Duty Safety Switch, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113639239 / 00782113639239
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,800.84 (Each)
Resources
Other Links
 
 
DG326NRK - Other
 
DG326NRK - Other
 
DG326NRK - Other
 
DG326NRK - Other
 
DG326NRK - Other
Brochures
 
 
DG326NRK - Brochure
Attachments
 
 
DG326NRK - Specification Sheet
Images
 
 
DG326NRK - Large Image
 
DG326NRK - Large Image
 
DG326NRK - Large Image
 
DG326NRK - Large Image
 
DG326NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Poles
3
amperage rating
600
Material
Galvanized Steel
Dimensions and Weight
Depth
14.25
Width
24
Height
52.7
Descriptions
Description
600A/3P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
600A/3P GD FSBL Sfty SW W/Neut 240V N3R
extra long description
ETN DG326NRK 600A/3P GD FSBL Sfty S
Long Description
Eaton General duty cartridge fuse safety switch, 600 A, NEMA 3R, Painted galvanized steel, Class H fuses, Fusible with neutral, Three-pole, Four-wire, Category: general duty safety switch, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG326NRK
GTIN
00782113639239
UPC
782113639239
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat